Beli knipex wire stripper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KNIPEX Wire Stripper (Tang Jepit)Deskripsi:-Clever stripping: large capacity range, sharply ground stripping profiles and intuitive positioning-Innovative cutting geometry: easier cutting, especially of flat cables-Hybrid design: as flat as needle-nose pliers, as wide as combination pliers for high stability with good accessibility-Precisely ground stripping profiles for solid conductors from 0.75 - 6 mm² and fine-stranded conductors from 0.5 - 4 mm²-Precise positioning of the wire thanks to location ridges-Easy cutting of copper and aluminium cables up to Ø 15 mm (1/2")-Wide, cross-hatched gripping surfaces for twisting wires-Milled groove for secure holding and pulling of small work pieces such as nails-Convex gripping surface on one side for secure gripping of flat material and gripping area for round material-Outer edges for deburring pipesatribut:
- Head: Polished
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
- KNIPEX Wire Stripper & Cable Slitter (Tang Jepit)Deskripsi:Multifunction wire strippers remove insulation and perform other actions such as crimping, cutting, and looping. Sharp-edged slots in the jaws match specific electrical wire gauges to remove insulation. Also known as wire stripper pliers, they hold wire within a slot, squeeze their jaws to press through the insulation, and slide the insulation off the end of the wire.
- KNIPEX Spare Blade (Isi Cutter)Deskripsi:- For stripping all common round cables- Self-tightening holding lever- With adjusting screw for cutting depth adjustment- Turnable blade for circular and longitudinal cutting- Spare blade inside the handle- Secure grip due to soft component material on handle and holding lever to avoid slipping- Housing: plastic, impact-proof
- KLEIN TOOLS Multi-Bit Screwdriver (Obeng set)Deskripsi:These general purpose multi-bit screwdrivers are for use in tightening and loosening fasteners in applications from industrial maintenance to household repairs. They come with an assortment of tip sizes and styles that avoid the need to carry a set of screwdrivers each with a single tip size or tip style.
- KNIPEX CutiX Universal knifeDeskripsi:-Innovative and variably extendable stabilisation bar: versatile, precise, and faster cutting-Exert targeted pressure on the back of the blade without risk of injury, no unintentional bending or breaking of the blade-Robust, durable magnesium housing: as light as plastic, strong as die-cast aluminium-Fixed blade due to high-quality blade locking: Secure fit when cutting, pushing and scraping-Handy: 165 mm long, weight approx. 111 g-Original equipment with high quality snap-off blades with two spare blades in the handle drawer which can be changed without any tools-Suitable for standard 18 mm blade types: smooth, curved and with hooks-Fits comfortably in the hand due to its slim shape and numerous grip zones: firm and non-slip grip, comfortable hold-Flat, ergonomic slides seperately for blade and stabilisation bar, no accidental activation of the slides-Realible blade holder: Secure hold of the blade thanks to hardened steel pin-When the rear end of the handle is closed, the blade slider and blade cannot slip out-Tether attachment point for tool protection with KNIPEX Tethered Tools Systematribut:
- Dimensions (mm): 165x40x19
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
- Packaging Variant: BK Blister
- TEKIRO Cable Stripper Pliers Automatic (Pengups Kabel)Deskripsi:Automatic Wire Stripper TEKIRO - Tang Kupas Kabel Otomatis TekiroTEKIRO TANG PENGUPAS KABEL AUTOMATIS Merupakan alat untuk memotong atau mengupas kabel dengan bebagai macam ketebalan. Alat ini memiliki mata pisau beberapa ukuran mata sehingga tidak akan merusak kabel di dalamnya. Terbuat dari material berkualitas dan awet.Fungsi : memotong dan mengupas kabel.Material : CR-Vatribut:
- Size (inch): 8
- Tension Knob Micro Adjust (AWG/mm²): 30/0.05
- Dimension 1 (mm): 205
- Dimension 2 (mm): 48
- Dimension 3 (mm): 52
- Dimension 4 (mm): 152
- POWERMATE VX Needle & Chisel Scaleratribut:
- UNSPSC: 31160000
- Ideal Electrician Wire Stripperatribut:
- Total Length (mm): 180
- KNIPEX Precision Insulation Stripper with Adapted BladesDeskripsi:- With additional cable guide for exact positioning of the cable in the stripping area of the blade- Form-fit stripping of difficult-to-remove insulating materials made of PTFE, silicone, Radox, Kapton and rubber; multi-layer too- A second pair of blades holds the remaining insulation reliably in place- Replaceable shaped blade adapted precisely to the respective conductor cross-section- With length stop for constant stripping length during repetitive work- Blade: special tool steel, oil-hardened- Pliers body: steelatribut:
- Handles: with multi-component grips
- Pliers: burnished
- REACH Compliant: yes
- RohS Compliant: no
- Streamlight Safety-Rated Handheld FlashlightDeskripsi:Right-angle safety-rated flashlights attach to a belt, harness, or jacket and provide illumination while keeping both hands free to carry equipment or help others to safety. They set their head at 90° to the body to aim light straight ahead when clipped in place or held upright. Firefighters commonly wear right-angle lights on their turnout gear.atribut:
- UNSPSC: 39111702
- Beam Focus: Fixed
- Lens Material: Polycarbonate
- Lighting Technology: LED
- Switch Type: Push Button
- RIDGID (Emerson Japan) Screw Feed CutterDeskripsi:This thin-wall cutter features X-CEL technology. The ergonomic X-CEL knob reduces cutting time. It cuts copper and aluminum pipes easily and cleanly at right angles. It also comes with a retractable reamer, and spare blades are stored inside the knob.For copper and aluminum pipesatribut:
- Dimensions, A x B x C (mm): 25x135-165x60
- Included Accessories: HD Blades
- Mass (kg): 0.4
- Model: 10
- Processing Capacity: Actual outer diameter: 3 to 25 mm (1/8 to 1 inch)
- Replacement Blades: F-158(33160) [Replaceable blades: 33205/33165/96397]
- Isco Kapasitor Kipas Anginatribut:
- Voltage (V): 450
- BluePoint Long Nose Pliers (Tang Jepit Lancip)atribut:
- Material: Chrome-Vanadium
- Fitur: VDE Insulated
- Size (mm): 160
- monotaro Air needle scaler (Pengupas Pneumatik)Deskripsi:Quickly accomplish rust removal that does not fall with a wire brush. ommercial needle can be used. To the rust drop of the bead part of the iron wheel To the severe rust remover such as salt damage the slag of the weld is droppedatribut:
- Overall Length (mm): 317
- Number of Needles: 19
- Needle Length (mm): 3Φ×180
- Included Accessories: PT1/4 coupler, spring x 1PC, 125mm chisel x 5PC
- Suitable Air Pressure (MPa): 0.62
- Piston Diameter (Φmm): 19
- Air Consumption (L/minute): 99
- No Load Speed (rpm): 4500
Daftar Harga knipex wire stripper Terbaru October 2026
| KLEIN TOOLS Wire Stripper & Cable Slitter (Tang Pemotong Kabel) | Rp419.900 |
| KNIPEX Wire Stripper (Tang Jepit) | Rp1.699.900 |
| KNIPEX Wire Stripper & Cable Slitter (Tang Jepit) | Rp999.900 |
| Fort Terminal Block UK Type (Terminal Panel Listrik) | Rp12.900 |
| KNIPEX Spare Blade (Isi Cutter) | Rp219.900 |
| KLEIN TOOLS Multi-Bit Screwdriver (Obeng set) | Rp399.900 |
| KNIPEX Diagonal Cutting Pliers (Tang Potong) | Rp589.900 |
| KNIPEX CutiX Universal knife | Rp759.900 |
| TEKIRO Cable Stripper Pliers Automatic (Pengups Kabel) | Rp309.900 |
| POWERMATE VX Needle & Chisel Scaler | Rp1.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/g8P109959584-8.jpg)
/17P109164043-1.jpg)
/f8P109959548-10.jpg)
/51P103846181-1.jpg)
/f2P105865542-1.jpg)
/3kP109830128-10.jpg)
/6tP105533245-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/KNIPEX%20CutiX%20Universal%20knife/8cP109162300-1.jpg)
/kvP105678751-2.jpg)


%20(Alat%20Pembengkok%20Pipa)/8pP102048313-15.jpg)

/oiP105428882-1.jpg)

%20Screw%20Feed%20Cutter/m4P114244796-1.jpg)

/ciP102051450-2.jpg)
/caP101563442-3.jpg)
/leP103444770-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)